Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 8 Pin, Receptacle, Female
Mfr # 2R8004A20A120
Zoro # G2166604
original price:
$76.70
18% off
Sold in multiples of 4 for $250.60
$250.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Jacket Color Yellow
- End 1 Number of Pins 8
- Max. Voltage 600VAC/VDC
- End 1 Thread 1"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 2R8004A20A120
- Zoro # G2166604
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 16 AWG |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Length | 0.305m |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 7 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC24)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 5 (BEB55154607G002)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- Brad Harrison Sensor Cordsets & Receptacles