Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 7 Pin, Receptacle, Male
Mfr # 2R7006A20A120
Zoro # G1719645
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Jacket Color Yellow
- End 1 Number of Pins 7
- Max. Voltage 600VAC/VDC
- End 1 Thread 1"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 2R7006A20A120
- Zoro # G1719645
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 16 AWG |
Termination Size | 12.00" 16 AWG |
Length | 0.305m |
Connector Mating Size | 1 in-16 UN |
Mounting Size | 1/2 in. -14 NPT Mount |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Description
Cordset, End 1 Gender Male, End 1 Thread 1 In.-16, End 1 Number of Pins 7, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- ZORO SELECT Clamp, w/o Cushion, Galv, Dia 1 In, PK25 (CO1609Z1)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-1/0CB)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- Brad Harrison Sensors