Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 7 Pin, Receptacle, Female
Mfr # 2R7004A20A120
Zoro # G2629331
original price:
$55.95
9% off
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Jacket Color Yellow
- End 1 Number of Pins 7
- Max. Voltage 600VAC/VDC
- End 1 Thread 1"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 2R7004A20A120
- Zoro # G2629331
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 16 AWG |
Connector Mating Size | 1-16 UN-2A |
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Mounting Size | 1/2-14 NPT Mount |
Wire Size AWG | 16 |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 7, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Modular Telephone Wall Jack Assembly, 4-Conductor (AT630BNL-4)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- HUBBELL Replacement Marine Interior (CR16279)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- Brad Harrison Sensors