Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 7 Pin, Receptacle, Female
Mfr # 207000A01F120
Zoro # G0331432
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Yellow
- End 1 Number of Pins 7
- Max. Voltage 600VAC/VDC
- End 1 Thread 1"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 207000A01F120
- Zoro # G0331432
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Connector Mating Size | 1"-16 UN |
Wire Size AWG | 16 |
Cable Diameter | 13.72mm (.540") |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 7, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M109)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 80A, 600V AC, Non-Indicating (JTD080)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- Brad Harrison Sensor Cordsets & Receptacles