Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 7 Pin, Plug, Male
Mfr # 207002A01F120
Zoro # G1791806
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Yellow
- End 1 Number of Pins 7
- Max. Voltage 600VAC/VDC
- End 1 Thread 1"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 207002A01F120
- Zoro # G1791806
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Cable Diameter | 13.72mm (.540") |
Wire Size AWG | 16 |
Description
Cordset, End 1 Gender Male, End 1 Thread 1 In.-16, End 1 Number of Pins 7, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- JOHNSON CONTROLS Temperature Control Unit, 120-240V, 20' (A70HA-1)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- Brad Harrison Sensors