Shop All Sensor Cordsets & Receptacles
This Product is Discontinued
Brad Harrison
Cordset, 5 Pin, Receptacle, Male (Discontinued)
Mfr # 7R5A06A19A120
Zoro # G2920967
This Product is Discontinued
Key Features
- Cable Length 1 ft.
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 250VAC/VDC
- End 1 Thread 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 7R5A06A19A120
- Zoro # G2920967
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 22 AWG |
Description
Receptacle with Leads, End 1 Gender Male, End 1 Thread 1/4 In.-18, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 1/4 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P, End 1 Number of Keyways 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.