Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 5 Pin, Receptacle, Female
Mfr # 805001A09M050
Zoro # G2568727
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.60m
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 250VAC/DC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 805001A09M050
- Zoro # G2568727
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4.60m |
Wire Size | 22 AWG |
Connector Mating Size | M12x1 |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Cable Length - ft | 15 ft. |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Flanged Inlet 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGF169)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- GENERAC LTE KIT TANK MONITOR (7009)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic, Blank (SA3813)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- Brad Harrison Sensors