Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 5 Pin, Receptacle, Female
Mfr # 405000A10M020
Zoro # G0281662
product price: $21.15
/ea
Sold in multiples of 4 for $84.60
$84.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 60VAC/75VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 405000A10M020
- Zoro # G0281662
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 24 AWG |
Cable Diameter | 5.08mm (.200") |
Wire Size AWG | 24 |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- WIREMOLD 500 Series Raceway Cutter (605)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (404006A10M020)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- Brad Harrison Sensor Cordsets & Receptacles