Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 5 Pin, Receptacle, Female
Mfr # 105001A01F200
Zoro # G6421475
product price: $73.99
/ea
Sold in multiples of 12 for $887.88
$887.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 7/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 105001A01F200
- Zoro # G6421475
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20 ft |
Wire Size | 16 AWG |
Cable Diameter | 12.70mm (.500") |
Wire Size AWG | 16 |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0808" Diameter, 60 Volts (12STRBLUGPT25)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT (5DRA1)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- Brad Harrison Sensors