Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 5 Pin, Receptacle, Female
Mfr # 105001A01F060
Zoro # G0452864
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 600VAC/VDC
- End 1 Thread 7/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 105001A01F060
- Zoro # G0452864
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 16 AWG |
Cable Diameter | 12.70mm (.500") |
Wire Size AWG | 16 |
Connector Mating Size | 7/8"-16 UN |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version (40045NP)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - Natural Nylon - 100 pcs (CT283)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- Brad Harrison Sensors