Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 5 Pin, Plug, Male
Mfr # 805006A09M020
Zoro # G0535062
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 250VAC/DC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 805006A09M020
- Zoro # G0535062
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 22 AWG |
Cable Length - ft | 6.56 ft. |
Cable Diameter | 5.72mm (.225") |
Connector Mating Size | M12x1 |
Wire Size AWG | 22 |
Description
Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- Brad Harrison Sensor Cordsets & Receptacles