Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Receptacle, Female
Mfr # 804000A09M050
Zoro # G1950322
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 250VAC/DC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 804000A09M050
- Zoro # G1950322
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Cable Diameter | 5.33mm (.210") |
Connector Mating Size | M12x1 |
Wire Size AWG | 22 |
Cable Length - ft | 16.4 ft. |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud (MPDB66233)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- BRAD HARRISON Extension Cordset, 6Pin, Receptacle, Female (116020A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- Brad Harrison Sensor Cordsets & Receptacles