Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Receptacle, Female
Mfr # 804000A09M020
Zoro # G1708935
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 250VAC/DC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 804000A09M020
- Zoro # G1708935
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 22 AWG |
Wire Size AWG | 22 |
Connector Mating Size | M12x1 |
Cable Diameter | 5.33mm (.210") |
Cable Length - ft | 6.56 ft. |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- DAYTON Circuit Breaker, NDB2-63 C63/3 Series 63A, 3 Pole, 480V AC, C Curve (5ZVD2)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T112GVP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD241610)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- Brad Harrison Sensors