Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Receptacle, Female
Mfr # 104001A01F120
Zoro # G1080186
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 600VAC/VDC
- End 1 Thread 7/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 104001A01F120
- Zoro # G1080186
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Cable Diameter | 10.67mm (.420") |
Wire Size AWG | 16 |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5912)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- Brad Harrison Sensor Cordsets & Receptacles