Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Receptacle, Female
Mfr # 104001A01F060
Zoro # G0607293
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 600VAC/VDC
- End 1 Thread 7/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 104001A01F060
- Zoro # G0607293
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 16 AWG |
Wire Size AWG | 16 |
Connector Mating Size | 7/8"-16 UN |
Cable Diameter | 10.67mm (.420") |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Universal Transformer (T45)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ77)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361IWR)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- Brad Harrison Sensors