Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Plug, Male
Mfr # 404006A10M050
Zoro # G0803442
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 60VAC/75VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 404006A10M050
- Zoro # G0803442
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 24 AWG |
Connector Mating Size | M8x1 |
Wire Size AWG | 24 |
Cable Length - ft | 16.4 ft. |
Cable Diameter | 4.57mm (.180") |
Description
Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- CONTROL CO Hand Tally Counter, 4 Digit (3125)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- Brad Harrison Sensor Cordsets & Receptacles