Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Plug, Male
Mfr # 404006A10M020
Zoro # G1145794
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 60VAC/75VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 404006A10M020
- Zoro # G1145794
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 24 AWG |
Cable Diameter | 4.57mm (.180") |
Wire Size AWG | 24 |
Connector Mating Size | M8x1 |
Cable Length - ft | 6.56 ft. |
Description
Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P262R)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- Brad Harrison Sensor Cordsets & Receptacles