Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 803001A09M100
Zoro # G2839611
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10m
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 250VAC/DC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 803001A09M100
- Zoro # G2839611
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10m |
Wire Size | 22 AWG |
Wire Size AWG | 22 |
Cable Diameter | 4.57mm (.180") |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- HALEX 64007 0.75 in. Galvanized Rigid Conduit Coupling (834440)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- Brad Harrison Sensor Cordsets & Receptacles