Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 7R3A00A19A120
Zoro # G2523857
Sold in multiples of 12 for $202.20
$202.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Jacket Color Black
- End 1 Number of Pins 3
- Max. Voltage 250VAC/VDC
- End 1 Thread 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 7R3A00A19A120
- Zoro # G2523857
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 22 AWG |
Termination Size | 12.00" 22 AWG |
Mounting Size | 1/4 in. -18 NPT Mount |
Connector Mating Size | 1/2 in-20 UNF |
Description
Cordset, End 1 Gender Female, End 1 Thread 1/4 In.-18, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 1/4 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -20 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 70A, 600V AC, Indicating (TRS70RID)
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A10E)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- Brad Harrison Sensor Cordsets & Receptacles