Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 703001D02F060
Zoro # G1769756
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 250VAC/VDC
- End 1 Thread 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 703001D02F060
- Zoro # G1769756
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 22 AWG |
Connector Mating Size | 1/2"-20 UNF |
Description
Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 24V AC, 120V AC (TR150VA001)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- Brad Harrison Sensor Cordsets & Receptacles