Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 403000A10M050
Zoro # G2322801
original price:
$25.53
5% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 60VAC/75VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 403000A10M050
- Zoro # G2322801
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 24 AWG |
Cable Length - ft | 16.4 ft. |
Connector Mating Size | M8x1 |
Cable Diameter | 4.32mm (.170") |
Wire Size AWG | 24 |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- Brad Harrison Sensor Cordsets & Receptacles