Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 103001A01F200
Zoro # G1256421
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft.
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 600VAC/VDC
- End 1 Thread 7/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 103001A01F200
- Zoro # G1256421
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20 ft. |
Wire Size | 16 AWG |
Connector Mating Size | 7/8"-16 UN |
Wire Size AWG | 16 |
Cable Diameter | 10.41mm (.410") |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- VICTRON ENERGY SmartSolar MPPT 100/30 (SCC110030210)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- Brad Harrison Sensors