Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Plug, Male
Mfr # 803006A09M100
Zoro # G0688414
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 803006A09M100
- Zoro # G0688414
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 22 AWG |
Wire Size AWG | 22 |
Cable Diameter | 4.57mm (.180") |
Description
Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 25A, Fast-Acting, 250V AC, Cylindrical (FWX-25A14F)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- Brad Harrison Sensors