Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Plug, Male
Mfr # 703007D02F120
Zoro # G0712214
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 703007D02F120
- Zoro # G0712214
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Male, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- Brad Harrison Sensor Cordsets & Receptacles