Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Plug, Male
Mfr # 403006A10M100
Zoro # G2717425
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- End 1 Thread M8
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 403006A10M100
- Zoro # G2717425
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 24 AWG |
Cable Diameter | 4.32mm (.170") |
Wire Size AWG | 24 |
Description
Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- OMRON Limit Switch, Plunger, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N2S)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F120)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- Brad Harrison Sensors