Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 2 Pin, Plug, Male
Mfr # 102002A01F060
Zoro # G1288366
original price:
$32.75
9% off
new price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Jacket Color Yellow
- End 1 Number of Pins 2
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 7/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 102002A01F060
- Zoro # G1288366
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft |
Wire Size | 16 AWG |
Wire Size AWG | 16 |
Cable Diameter | 9.40mm (.370") |
Description
Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 2, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Portable Plug-In Gfci (2762)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 30A, 1 Pole, 125/250V AC, Medium Curve (CLB-303-27E3N-W-A/30)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- FANUC 23.1Ft Cordset Cable (A66L-2003-0497#L7R003)
- Brad Harrison Sensor Cordsets & Receptacles