Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 12 Pin Pin, Receptacle, Female
Mfr # 3R2004A20A120
Zoro # G0803065
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Jacket Color Yellow
- End 1 Number of Pins 12
- Max. Voltage 600VAC/VDC
- End 1 Thread 1 1/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 3R2004A20A120
- Zoro # G0803065
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 16 AWG |
Connector Mating Size | 1-1/8 -16 UN-2A |
Wire Size AWG | 16 |
Mounting Size | 1/2-14 NPT Mount |
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 1/8 In.-16, End 1 Number of Pins 12, End 1 Mounting Orientation Straight, End 1 Connection Type 1 1/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 5 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006 (DCT1006)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- Brad Harrison Sensors