Shop All Plug & Connector Accessories
Brad Harrison
C-SIZE MC REC CLOSURE CAP SST
Mfr # 65-0105SS
Zoro # G5626048
product price: $64.85
/ea
Sold in multiples of 2 for $129.70
$129.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accessory - Closure Cap
- Series 130201
- Coupling Type Internal Thread
- Material - Connector Body Stainless Steel
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 65-0105SS
- Zoro # G5626048
- UPC # 78678821200
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Accessory - Closure Cap |
Series | 130201 |
Coupling Type | Internal Thread |
Material - Connector Body | Stainless Steel |
Gender | Female |
Diagnostics / LEDs | No |
Product Name | Mini-Change |
Description
Mini-Change 1 1/8"-16 UN Internal Thread Closure Cap, Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- MALCO Cable Tie Gun, Std., 125 to 175 lb., Nylon (TY4G)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- LEVITON Plug Angle Res 15A (101AN-00W)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- DIAMOND GRP DIAMOND GRP WDR15WT Decor Receptacle With Cover - White (D6K-WDR15WT)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- HUBBELL Plug, Closure, Black (HBL6019)
- Brad Harrison Plug & Connector Accessories