Shop All Push Button Accessories
Brad Harrison
BUTTON COVER LEGENT SHEET
Mfr # 505BC-L
Zoro # G2132278
Sold in multiples of 17 for $88.23
$88.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Emergency Stop No
- Product Name Watertite
- Series 130126
- Enclosure Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 505BC-L
- Zoro # G2132278
- UPC # 78678841611
- Country of Origin United States
- Category Push Button Accessories
Details
Type | Accessory |
Emergency Stop | No |
Product Name | Watertite |
Series | 130126 |
Enclosure Rating | NEMA 4X |
Accessory / Replacement Type | Legend Sheet |
Description
Watertite Button Cover Legend Sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU500RT)
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CAT)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- DAYTON Metal Mounting Base (30G090)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- OMRON Legend Plate, Emergency Stop, Black/Yellow (A22Z-3466-1)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, 304 SS (9001KYSS1)
- Brad Harrison Push Button Accessories