Shop All Wire Connectors
Brad Harrison
BRAD HARRISON 2R6004A20A120 FEMALE STRAIGHT 12IN 6P CONNECTOR
Mfr # 2R6004A20A120
Zoro # G9206665
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600V AC/DC
- Length 0.305 m
- Wire Range 16 AWG
- Connector Type Female
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 2R6004A20A120
- Zoro # G9206665
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Length | 0.305 m |
Details
Max. Voltage | 600V AC/DC |
Wire Range | 16 AWG |
Connector Type | Female |
Material | Zinc |
Standards | CSA Certified |
Max. Temp. | 105°C |
Current Rating | 8 A |
Description
Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 35A, 600V AC, Indicating (AJT35)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 100A Amp Range, 600V AC/300V DC Volt Rating (TCFH100N)
- MERSEN UL Class Fuse, Class L Class, A4BT Series, Time-Delay, 800A, 600V AC (A4BT800)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- IDEAL Lever Wire Connector, 1.23" L, PK75, PK75 (30-10L25)
- GARDNER BENDER Twist-on Wire Cnnectr, 18-10 AWG, Red, PK50 (17-006)
- CMPLE CMPLE 1195-N BNC Female to BNC Female Coupler (1195-N)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- Brad Harrison Wire Connectors