Shop All Cable Clamps & Clips
Brad Harrison
BP D-SIZE LOCKING CLIP (1PC=10 CLIP/BAG)
Mfr # 66200A-10
Zoro # G5620475
Sold in multiples of 2 for $81.58
$81.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accessory - Locking Clip
- Temperature Range - Operating -20°C to +90°C
- Material - Connector Body Polyester
- Diagnostics / LEDs No
- Series 130070
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 66200A-10
- Zoro # G5620475
- UPC # 78678882759
- Country of Origin Unknown
- Category Cable Clamps & Clips
Details
Type | Accessory - Locking Clip |
Temperature Range - Operating | -20°C to +90°C |
Material - Connector Body | Polyester |
Diagnostics / LEDs | No |
Series | 130070 |
Product Name | BradPower D-Size |
Description
Quick-Change Locking Clip, 44.96mm Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 2NO/2NC, 10A (C320SNP22)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Yellow (HS367-S10-YELLOW)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- SWE-TECH 3C Cable Clamp - Medium - White, 11PK (FWT30CA-39111)
- NATIONAL HARDWARE Cable Clamp Kit, Stainless Steel (N100-345)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- FASTTRACK 68in SELF ADHESIVE CABLE CLAMP 50PK (FA57062)
- ANDERSON POWER PRODUCTS SB120 2 S/C CABLE CLAMP (981G1)
- GAMPAK 44676 2 in. NM-SE Clamp Type Cable Connector (36185)
- Brad Harrison Cable Clamps & Clips