Shop All Plug & Connector Accessories
Brad Harrison
BP D-SIZE CLOSURE CAP INT.THREAD
Mfr # 55-0298
Zoro # G2133705
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accessory - Closure Cap
- Series 130070
- Temperature Range - Operating -20°C to +90°C
- Product Name BradPower D-Size
- Material - Connector Body Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 55-0298
- Zoro # G2133705
- UPC # 78678855155
- Country of Origin Unknown
- Category Plug & Connector Accessories
Details
Type | Accessory - Closure Cap |
Series | 130070 |
Temperature Range - Operating | -20°C to +90°C |
Product Name | BradPower D-Size |
Material - Connector Body | Anodized Aluminum |
Diagnostics / LEDs | No |
Description
Quick-Change Female Closure Cap, Internal Threads, 38.35mm Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF100D20)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (227)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 175A, 250V AC, Indicating (LPN-RK-175SPI)
- VYNCKIER Enclosure (VM776)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011010)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- GE GE Polarized to Grounded Outlet Adapter Plug 2-Pack, Gray, 54302 (54302)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- MARINCO 6369Crs Marinco 50A 125 / 250V Receptacle Locking (6369CRS)
- Brad Harrison Plug & Connector Accessories