Shop All Plug & Connector Accessories
Brad Harrison
BP D-SIZE CLOSURE CAP EXT.THREAD
Mfr # 55-0198
Zoro # G5625323
product price: $34.45
/ea
Sold in multiples of 3 for $103.35
$103.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accessory - Closure Cap
- Series 130070
- Temperature Range - Operating -20°C to +90°C
- Product Name BradPower D-Size
- Diagnostics / LEDs No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 55-0198
- Zoro # G5625323
- UPC # 78172553177
- Country of Origin Unknown
- Category Plug & Connector Accessories
Details
Type | Accessory - Closure Cap |
Series | 130070 |
Temperature Range - Operating | -20°C to +90°C |
Product Name | BradPower D-Size |
Diagnostics / LEDs | No |
Material - Connector Body | Anodized Aluminum |
Description
Quick-Change Male Closure Cap, External Threads, 38.35mm Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- GARDNER BENDER High Temp Ceramic Wire Connectors 35/64 in. D 5 pk (19-004CER)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-66I-R)
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- GE 7 1/8 in H, 5 3/16 in D, Unmetered Surface Power Outlet (U010)
- APPLETON ELECTRIC Receptacle Spring Cover, 100A, 2 and 3P (PTSC100A)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- MARINCO Marinco IS-10MM-1R BEP Marine Insulated Battery Stud - Positive (IS-10MM-1R)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- HUBBELL WIRING DEVICE Hubble 30A 28V DC Locking Connector Female (HBL328DCC)
- Brad Harrison Plug & Connector Accessories