Shop All Pin & Sleeve Plugs
Brad Harrison
BP D 4P SK TEE-D FP SK SOLID BODY
Mfr # TC40C40-200
Zoro # G2145657
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 25.0A
- Number of Poles 4
- Type Power Tap Tee
- Max. Voltage 600V AC/DC
- UL E258922
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # TC40C40-200
- Zoro # G2145657
- UPC # 78172553712
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 25.0A |
Number of Poles | 4 |
Type | Power Tap Tee |
Max. Voltage | 600V AC/DC |
UL | E258922 |
Right Trunk Gender | Male |
Product Name | BradPower D-Size |
Right Trunk Connector | BradPower D-Size (1 3/8"-M35) |
Keyway | Single |
Drop Gender | Female |
IP Rating | IP67 |
Left Trunk Connector | BradPower D-Size (1 3/8"-M35) |
Temperature Range - Operating | -20°C to +90°C |
Material - Coupling Nut | Anodized Aluminum |
Drop Connector | BradPower D-Size (1 3/8"-M35) |
Material - Connector Body | PVC |
Series | 130068 |
Left Trunk Gender | Female |
Description
Brad Power Quick-Change 4 Pole Tee, with 4 Pole Quick-Change Drop, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, White (NFP-1028)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles (BRY460P9W)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- Brad Harrison Pin & Sleeve Plugs