Shop All Sensor Cordsets & Receptacles
Brad Harrison
BP D 4P M/MFE SK ST #10 GY PVC 2M
Mfr # CC4030A48M020
Zoro # G0386426
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Coupling Style Threaded
- LED Indicator No
- Material - Coupling Nut Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # CC4030A48M020
- Zoro # G0386426
- UPC # 78678855746
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.08mm (.200") |
Wire Size AWG | 10 |
Details
Keyway | Single |
Coupling Style | Threaded |
LED Indicator | No |
Material - Coupling Nut | Anodized Aluminum |
Current - Maximum per Contact | 25.0A |
Material - Plating Mating | Gold |
Voltage - Maximum | 600V |
Orientation | Straight to Straight |
Wire/Cable Type | STOOW, TC-ER Direct Burial |
Temperature Range - Operating | -20°C to +105°C |
Gender | Female-Male |
Poles | 4 |
UL | E258922 |
Color - Cable Jacket | Gray |
Material - Connector Body | PVC |
Material - Cable Jacket | PVC |
Description
BradPower D-Size (1 3/8”–M35) Double-Ended Cordset, 4 Poles, Female (Straight) to Male (Straight), 10 AWG, PVC Cable, 2.0m (6.56 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Black (AT1510EV-BK)
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- Brad Harrison Sensor Cordsets & Receptacles