Shop All Duplex Straight Blade Receptacles
Brad Harrison
BP A 4P MR SK 1/2 NPT #14 PVC .5M
Mfr # 1R4006A28M005G
Zoro # G2021757
Sold in multiples of 3 for $82.77
$82.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.50m
- Current - Maximum per Contact 15.0A
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R4006A28M005G
- Zoro # G2021757
- UPC # 78678856637
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.50m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 14 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Current - Maximum per Contact | 15.0A |
Keyway | Single |
Gender | Male |
Wire/Cable Type | THHN |
Poles | 4 |
Voltage - Maximum | 600V |
Panel Mount | Front |
Temperature Range - Operating | -20°C to +90°C |
Material - Component | Zinc Die-Cast with Black Epoxy |
Coupling Type | External Thread |
Orientation | Straight |
UL | E258922 |
Product Name | BradPower A-Size |
Series | 130066 |
Description
BradPower A-Size (7/8”–M22) Receptacle, 4 Poles, Male, 1/2" - 14 NPT, 14/1 AWG, 0.5m (19.7") Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- LEVITON Receptacle (M8300-HI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- Brad Harrison Duplex Straight Blade Receptacles