Shop All Duplex Straight Blade Receptacles
Brad Harrison
32W47 W/25 FT. 12/3 SOW CORD
Mfr # 32W47A123
Zoro # G5623372
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Flip Lid Yes
- Enclosure Rating NEMA 4
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 32W47A123
- Zoro # G5623372
- UPC # 78678876181
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Flip Lid | Yes |
Enclosure Rating | NEMA 4 |
Material - Housing | Rubber |
Cord Type | 12/3 SOOW |
Number of Receptacles | 4 |
Current - Maximum per Contact | 15.0A |
Mounting Style | Portable |
Voltage - Maximum | 125V |
Receptacle Type | Single |
Product Name | Watertite® |
Series | 130135 |
CSA | LR6837 |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Heavy-Duty Multiple Outlet Box, (4) NEMA 5-15 Single with Flip Lids, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8450)
- LVGP Transformer 3KVA (G003K1PG1A07)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- LEVITON Receptacle (223-I)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- LEVITON Receptacle (5362-I)
- Brad Harrison Straight Blade Devices