Shop All GFCI Receptacles
Brad Harrison
3070W W/GFI RELY 612/3SOW 15A
Mfr # 3070W-GFI
Zoro # G5620046
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- GFCI Reset Manual
- Product Name Watertite®
- Series 130137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 3070W-GFI
- Zoro # G5620046
- UPC # 78678830709
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
GFCI Reset | Manual |
Product Name | Watertite® |
Series | 130137 |
Open Neutral Relay | Yes |
Mounting Style | Portable |
GFCI | Yes - Receptacle |
Feed-Thru | Yes |
Flip Lid | Yes |
Receptacle type | Duplex |
Material - Housing | Rubber |
Voltage - Maximum | 125V |
Number of Receptacles | 1 |
Cord Type | 12/3 SOOW |
CSA | LR6837 |
Ground Continuity Monitor | No |
Description
Watertite Multiple Outlet Box, Extended Depth, (1) NEMA 5-15 Manual reset GFCI with Flip Lid, Open Neutral Relay, 1.83M (6.0 ft.) Cord Length, 12/3 SOOW Cord, 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15ATR-LA-10)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- PASS & SEYMOUR 15A WHT Self Test GFCI (1597TRWRWCCD4)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- SOUTHWIRE 25 ft. Sjeow Tri Source Gfci - Yellow (172-14880228-6)
- Brad Harrison GFCI Receptacles