Shop All Push Button Switches
Brad Harrison
2 BTN SWITCH SINGL.SPEED NO/NC
Mfr # 505SW-1NONC
Zoro # G5621464
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130126
- Type Replacement Part
- Voltage - Maximum 250V
- Emergency Stop No
- Number of Buttons 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 505SW-1NONC
- Zoro # G5621464
- UPC # 78678841619
- Country of Origin United States
- Category Push Button Switches
Details
Series | 130126 |
Type | Replacement Part |
Voltage - Maximum | 250V |
Emergency Stop | No |
Number of Buttons | 2 |
Product Name | Watertite |
Enclosure Rating | NEMA 4X |
Accessory / Replacement Type | 2-Button Single Speed Switch |
Description
Watertite Two Button Single Speed Switch, Mechanically Interlocked, 1 N.O. & N.C. Contact
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K2L38)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001K92G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR25GH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- Brad Harrison Push Buttons & Indicators