Shop All Sensor Cordsets & Receptacles
Brad Harrison
13A 12Ft 600V-Ac Cordset Cable
Mfr # 50945GRY
Zoro # G608438004
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Voltage (AC) 600 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 50945GRY
- Zoro # G608438004
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 12 ft |
Details
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- Brad Harrison Sensors