Shop All Marine & Boat Speakers & Navigation
Bracketron
Universal Cup-iT w/ Grip-iT
Mfr # UCH-101-BL
Zoro # G6705003
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Retail
- Product Type Vehicle Mount
- Compatibility MP3 Players, Cellular Phones, GPS and Satellite Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # UCH-101-BL
- Zoro # G6705003
- UPC # 874688001556
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Details
Package Type | Retail |
Product Type | Vehicle Mount |
Compatibility | MP3 Players, Cellular Phones, GPS and Satellite Radios |
Description
Universal Cup-iT with Grip-iT Part #: UCH-101-BL Product Description The Universal Cup-iT with Grip-iT easily installs into the vehicles cup holder providing a stable, secure and easily accessible mounting solution for your portable devices.Included is the Mobile Grip-iT Device Holder which features arms that open up to 3.75" and also adjust up or down, allowing you to custom configure it to your particular device and full access to all buttons and functions. Quick Overview Expands to fit varying size cupholders up to 3.75" Compatible with most MP3 players, all cellular phones, many GPS and satellite radios in today's mobile electronics market. Keeps mobile devices secure Grip-iT Holder features adjustable wings which open up to 4-1/2" Easy-to-install design allows mount to be moved from vehicle to vehicle with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Echo Mobile Trailer Brake Controller, 51180 (51180)
- CURT Front Mount Hitch w/2" Receiver, 31068 (31068)
- DB ELECTRICAL Starter For Tecumseh 33329 33329C 33329D 33329E 33329F 112570; Stc0016 (410-22030)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- BRACKETRON Mobile Grip-iT Device Holder (PHV-200-BL)
- HAWKEYE DepthTrax 1H Handheld Depth Sounder (DT1H)
- BLUE SEA SYSTEMS Blue Sea Systems 2722-BSS DualBus Plus 150A BusBar - 1/4 (2722-BSS)
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63110)
- STANDARD HORIZON Dust Cover f/GX1100, GX1150, GX1200, GX1300, GX1400 -GX1400G - White (HC1100)
- ORBIT 3/4 in. Plastic Threaded Female/Male Y-Hose Connector with Shut Offs (67745)
- MARINCO 30A/125V Weatherproof Cover For Use w/ 305CRPN or 205CRPN (102N)
- Bracketron Marine & Boat Speakers & Navigation