Shop All Device Holders & Mounts
Bracketron
TekGrip Vent Mount
Mfr # BT16412
Zoro # G7369976
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360 Degrees Rotation, Foldable, Compact
- Fits Brand Apple
- Fits Model iPhone 6; iPhone 6 Plus
- Marketing Information One-Click Arm Expansion; Convenient Portrait or Landscape Viewing
- Device Supported GPS, iPhone, Smartphone, MP3 Player
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # BT16412
- Zoro # G7369976
- Country of Origin China
- Category Device Holders & Mounts
Details
Features | 360 Degrees Rotation, Foldable, Compact |
Fits Brand | Apple |
Item | Vent Mount |
Fits Model | iPhone 6; iPhone 6 Plus |
Marketing Information | One-Click Arm Expansion; Convenient Portrait or Landscape Viewing |
Device Supported | GPS, iPhone, Smartphone, MP3 Player |
Series | TekGrip |
Description
TekGrip Vent Mount
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Brass Toothbrush - Plastic Handle W/ Grips (BTB-1)
- TRUCK-LITE Marker Clearance Plug, 16 Gauge GPT Wire, Fit 'N Forget M/C, .180 (94862-3)
- PUR Air Filter For Subaru XV Crosstrek Suzuki SX4 Crossover (57-49340)
- EATON Nut Kit, Hex Flange Crimped (K-4122)
- BRACKETRON Electronics Holder, Standard, 8in. (PHV202BL)
- BRACKETRON GPS Mount, Rotating, 12in. (PHW203BL)
- BRACKETRON GPS Mount, Rotating, 13-5/16in. (GWM702BL)
- BRACKETRON Heavy-Duty Phone Dock Pro Window Clamp M (BX15792)
- BRACKETRON Electronics Holder, Black, 8-3/4"L, Plastic (BT16572)
- BRACKETRON Navpro Gps Dash/Window Mount Kit (BT16252)
- CROWN AUTOMOTIVE 1987-95 Yj Wrangler Body Mount Master Kit (52002723MK)
- Bracketron Automotive Interior Accessories