Shop All 12 Volt Adapters
Bracketron
Power Dock, USB, 12V
Mfr # IPM197BL
Zoro # G8898005
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type USB
- Capacity (1) 12V Charging Port, (1) USB
- Voltage (DC) 12 V DC
- Includes 12V Charging Receptacle, Adjustable 360 Degrees Pedestal Mount
- Used For GPS, iPhones, iPods, MP3 and More, SAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # IPM197BL
- Zoro # G8898005
- UPC # 874688001976
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Details
Item | Power Dock |
Type | USB |
Capacity | (1) 12V Charging Port, (1) USB |
Voltage (DC) | 12 V DC |
Includes | 12V Charging Receptacle, Adjustable 360 Degrees Pedestal Mount |
Used For | GPS, iPhones, iPods, MP3 and More, SAT |
Color | Black |
Number of Connections | 2 |
Product Type | Power Splitter and Charger |
Ports | USB |
Description
Power Dock, Product Type Power Splitter and Charger, Number of Connections 2, Cord Length Not Applicable, Color Black, Ports USB, Includes 12V Charging Receptacle, Adjustable 360 Degrees Pedestal Mount, Compatible Devices GPS, iPhones, iPods, MP3 Players, SATs, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene (32820)
- LUCAS OIL 16OZ Diesel Deep Clean (10872)
- ASSENMACHER SPECIALTY TOOLS FUEL LEVEL LOCK RING TOOL (AHBMW 4622)
- MILES LUBRICANTS Univ Gold Antifreeze, 50/50, 5 gal., Pail (M002000512)
- BRACKETRON Power Adapter, Portable, Capacity 12V (BT16632)
- BRACKETRON Docking Kit, Auto Travel, 12V (IPM202BL)
- IPCW IPCW CWB-194CA Colored Bulb-Platinum Series 194 Mini Waffle Mount Chrome; Amber (CWB-194CA)
- SPEED FX Speed FX 8832 Blue Utility Jug (S73-8832)
- OTC Standard Service Port Adapter (CEA-04)
- MOTORMITE Lighter Safety Plug, 56418 (56418)
- POWER UP! USB Charger-Car Plug 20w 1 Port USB-C (191-05681)
- Bracketron Automotive Electrical