Shop All 12 Volt Adapters
Bracketron
Power Adapter, Portable, Capacity 12V
Mfr # BT16632
Zoro # G7765810
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Includes Dual USB Ports
- Accessory Type Power Adapter
- Color Black
- Number of Connections 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # BT16632
- Zoro # G7765810
- UPC # 874688006636
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Details
Item | Power Adapter |
Type | Portable |
Includes | Dual USB Ports |
Accessory Type | Power Adapter |
Color | Black |
Number of Connections | 2 |
Ports | USB |
Product Type | Charger |
Description
Power Adapter, Product Type Charger, Number of Connections 2, Cord Length Not Applicable, Color Black, Ports USB, Includes Dual USB Ports, Operating Voltage 12V DC
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Contura Single Switch Mounting Bracket (1001703)
- QUICKCABLE Fastcharge Leadhead, 3/0, 60", Red, Lhof1 (213054-001)
- GROTE Primary Wire, 10 Gauge, White, 100 ft.Spool (87-5007)
- ULTRATECH Drum Funnel with Lid, 13 3/8, with Spout (651)
- BRACKETRON Power Dock, USB, 12V (IPM197BL)
- BRACKETRON Docking Kit, Auto Travel, 12V (IPM202BL)
- MEDIFY AIR Air Purification for Car (MA-CAR-B1)
- ROADPRO Power Adapter, 4 Outlet, 12V, 10A (RP431USB)
- MOBILESPEC Multisocket, 2 Outlet, 12V (MS223BL)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- BELL Single Socket Power Adapter, 5 Amps (39011-8)
- Bracketron 12 Volt Adapters