Shop All Device Holders & Mounts
Bracketron
GPS Mount, Rotating, 12in.
Mfr # PHW203BL
Zoro # G0286828
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Holds Most Electronic Devices, Smartphones, Tablets
- Type Rotating
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # PHW203BL
- Zoro # G0286828
- UPC # 874688000146
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 12 in |
Overall Width | 4 1/2 in |
Overall Height | 12 in |
Overall Depth | 2 7/8 in |
Details
Holds | Most Electronic Devices, Smartphones, Tablets |
Type | Rotating |
Color | Black |
Item | GPS Mount |
Material | Plastic |
Includes | 9.5 in Rotating Window Mount, Mobile Grip-IT Universal Holder |
Features | Interior Automotive Accessories |
Product Type | Mobile Phone Mount |
Swivel Angle | 360 Degrees |
Description
GPS Mount, Product Type Mobile Phone Mount, Compatible Devices MP3 Players, Mobile Phones, Tablets, Mounting Location Windshield, Color Black, Overall Height 12 in, Overall Width 4 1/2 in, Overall Depth 2 7/8 in, Includes 9.5 in Rotating Window Mount, Mobile Grip-IT Universal Holder, Features Interior Automotive Accessories, Material Plastic, Swivel Angle 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 3/4" (HTH-750-S)
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- PIONEER CABLE Accelerator Cable, Ca-8681 (CA-8681)
- WALKER EXHAUST Exhaust Muffler Assembly, 53576 (53576)
- BRACKETRON GPS Mount, Rotating, 13-5/16in. (GWM702BL)
- BRACKETRON AutoGrip Vent Mount (BT19992)
- BRACKETRON Electronics Holder, Standard, 8in. (PHV202BL)
- BRACKETRON Heavy-Duty Phone Dock Pro Window Clamp M (BX15792)
- BRACKETRON Pro-Mount Xl (15141)
- BRACKETRON Electronics Holder, Black, 8-3/4"L, Plastic (BT16572)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82004-10)
- Bracketron Automotive Interior Accessories