Shop All Device Holders & Mounts
This Product is Discontinued
Bracketron
GPS Mount, Low Profile, 11in. (Discontinued)
Mfr # SWM400BL
Zoro # G0286819
This Product is Discontinued
Key Features
- Length 11 in
- Color Black
- Type Low Profile
- Holds Most Electronic Devices, Smartphones, Tablets
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bracketron
- MFR # SWM400BL
- Zoro # G0286819
- UPC # 874688001013
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 11 in |
Overall Width | 11 in |
Overall Depth | 11 in |
Details
Color | Black |
Type | Low Profile |
Holds | Most Electronic Devices, Smartphones, Tablets |
Material | Plastic |
Includes | Set of GPS Ball Adapters, T-Notch AMPS Adapter Plate |
Item | GPS Mount |
Product Type | Device Mount |
Description
GPS Mount, Product Type Device Mount, Compatible Devices GPS Units, Color Black, Overall Width 11 in, Overall Depth 11 in, Includes Set of GPS Ball Adapters, T-Notch AMPS Adapter Plate, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.