Shop All Device Holders & Mounts
This Product is Discontinued
Bracketron
GPS Holder, Standard, 13in. (Discontinued)
Mfr # UFM100BL
Zoro # G0286846
This Product is Discontinued
Key Features
- Length 13 in
- Holds Most Electronic Devices, Smartphones, Tablets, etc.
- Color Black
- Material Plastic
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # UFM100BL
- Zoro # G0286846
- UPC # 874688001051
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 13 in |
Details
Holds | Most Electronic Devices, Smartphones, Tablets, etc. |
Color | Black |
Material | Plastic |
Item | GPS Holder |
Type | Standard |
Description
GPS Holder, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.