Shop All Device Holders & Mounts
This Product is Discontinued
Bracketron
Electronics Holder, Dash Mount, 10 in. (Discontinued)
Mfr # IPM494BL
Zoro # G0157608
This Product is Discontinued
Key Features
- Material Plastic
- Holds Most Electronic Devices, Smartphones, Tablets, etc.
- Type Dash Mount
- Length 10 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # IPM494BL
- Zoro # G0157608
- UPC # 874688004946
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 10 in |
Details
Material | Plastic |
Item | Electronics Holder |
Holds | Most Electronic Devices, Smartphones, Tablets, etc. |
Type | Dash Mount |
Color | Black |
Description
Electronics Holder, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.