Shop All Device Holders & Mounts
Bracketron
Electronics Holder, Black, 8-3/4"L, Plastic
Mfr # BT16572
Zoro # G7766127
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hard Surface
- For Use With Automobiles
- Holds Most Electronic Devices, Smartphones, Tablets
- Voltage 12V DC
- Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # BT16572
- Zoro # G7766127
- UPC # 874688006575
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 8 3/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 5 3/16 in |
Overall Height | 9 5/16 in |
Details
Type | Hard Surface |
For Use With | Automobiles |
Holds | Most Electronic Devices, Smartphones, Tablets |
Voltage | 12V DC |
Material | Plastic |
Range | 8 in to 13 in |
Color | Black |
Includes | Hook-and-Loop Mounts, Suction Cup |
Item | Electronics Holder |
Product Type | Mobile Phone Mount |
Description
Electronics Holder, Product Type Mobile Phone Mount, Compatible Devices MP3 Players, Mobile Phones, Tablets, Mounting Location Cupholder, Color Black, Overall Height 9 5/16 in, Overall Width 5 3/16 in, Overall Depth 3 1/2 in, Includes Hook-and-Loop Mounts, Suction Cup, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1003-6N Bladex Valve Handle - Plastic, Bulk (T1003-6N)
- WESTWARD Medium Duty Plug, Brass/Silver, 1/0 Gauge (23PC34)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94488)
- ZEROSTART Starting Fluid Kit - 12V, 6Cc, Standard Mount (8200157)
- BRACKETRON GPS Mount, Rotating, 13-5/16in. (GWM702BL)
- BRACKETRON Electronics Holder, Standard, 8in. (PHV202BL)
- BRACKETRON GPS Mount, Rotating, 12in. (PHW203BL)
- BRACKETRON Navpro Gps Dash/Window Mount Kit (BT16252)
- BRACKETRON Pro-Mount Xl (15141)
- BRACKETRON Heavy-Duty Phone Dock Pro Window Clamp M (BX15792)
- CROWN AUTOMOTIVE 1987-95 Yj Wrangler Body Mount Master Kit (52002723MK)
- Bracketron Device Holders & Mounts