Shop All Device Holders & Mounts
This Product is Discontinued
Bracketron
Electronics Holder, Black, 6-1/2"L, Plastic (Discontinued)
Mfr # BT16362
Zoro # G7765777
This Product is Discontinued
Key Features
- Includes Air Vent Mount
- Type Hard Surface
- For Use With Automobiles
- Length 6 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # BT16362
- Zoro # G7765777
- UPC # 874688006360
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 6 1/2 in |
Overall Width | 6 1/2 in |
Details
Includes | Air Vent Mount |
Type | Hard Surface |
For Use With | Automobiles |
Item | Electronics Holder |
Color | Black |
Material | Plastic |
Holds | Most Electronic Devices, Smartphones, Tablets |
Product Type | Device Mount |
Description
Electronics Holder, Product Type Device Mount, Color Black, Overall Width 6 1/2 in, Includes Air Vent Mount, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.